Motion
DW1631

DEWALT
DW1631

DW1631
Mi Item #02424331
MFR #DW1631
Price$59.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1631

DW1631
Mi Item #02424331
MFR #DW1631

Mfr description
DW1631 SELF FEED BIT 1-1//8
  • Aggressive spur provides fast material penetraion
  • Optimized cutting geometry provides longer bit life
  • Open tooth design allows for more resharpenings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.59/each

Specifications

Dimensions

  • Drill Bit Size
    1-1/8 in
  • Shank Size
    7/16 in
  • Weight
    0.4 lbs

Details

  • Cutting Direction
    Right Hand Cut
  • Extension Capability
    No
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    028874116313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)