Motion
DW1634

DEWALT
DW1634

DW1634
Mi Item #02424334
MFR #DW1634
Price$59.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1634

DW1634
Mi Item #02424334
MFR #DW1634

Mfr description
DW1634 SELF FEED BIT 1-1/2
  • Aggressive spur provides fast material penetraion
  • Optimized cutting geometry provides longer bit life
  • Open tooth design allows for more resharpenings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.59/each

Specifications

Dimensions

  • Drill Bit Size
    1-1/2 in
  • Shank Size
    7/16 in
  • Weight
    0.65 lbs

Details

  • Cutting Direction
    Right Hand Cut
  • Extension Capability
    No
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    028874116344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)