Motion
DW1635

DEWALT
DW1635

DW1635
MI ITEM #02424335
MFR #DW1635
List Price$63.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1635

DW1635
MI ITEM #02424335
MFR #DW1635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.98/each for your price

Overview

Mfr description
DW1635 SELF FEED BIT 1-3/4

Specifications

  • Drill Bit Size
    1-3/4 in
  • Shank Type
    Quick-Change Hex
  • Shank Size
    7/16 in
  • Series
    50780
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    028874116351
  • Weight
    0.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text