Motion
DW1637

DEWALT
DW1637

DW1637
Mi Item #02424337
MFR #DW1637
Price$66.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1637

DW1637
Mi Item #02424337
MFR #DW1637

Mfr description
DW1637 SELF FEED BIT 2-1/8
  • Aggressive spur provides fast material penetraion
  • Optimized cutting geometry provides longer bit life
  • Open tooth design allows for more resharpenings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.89/each

Specifications

Dimensions

  • Drill Bit Size
    2-1/8 in
  • Shank Size
    7/16 in
  • Weight
    0.8 lbs

Details

  • Cutting Direction
    Right Hand Cut
  • Extension Capability
    No
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    028874116375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)