Motion
DW1638

DEWALT
DW1638

DW1638
MI ITEM #02424338
MFR #DW1638
Price$66.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1638

DW1638
MI ITEM #02424338
MFR #DW1638

Mfr description
DW1638 SELF FEED BIT 2-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.04/each

Specifications

Dimensions

  • Drill Bit Size
    2-1/4 in
  • Shank Size
    7/16 in
  • Weight
    0.85 lbs

Details

  • Cutting Direction
    Right Hand Cut
  • Series
    50795
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    028874116382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)