Specifications
Dimensions
- Drill Bit Size2-9/16 in
- Shank Size7/16 in
- Weight0.97 lbs
Details
- Cutting DirectionRight Hand Cut
- Extension CapabilityNo
- Shank TypeQuick-Change Hex
- UPC_NO028874116399
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)