Motion
DW1640

DEWALT
DW1640

DW1640
MI ITEM #02424340
MFR #DW1640
Your Price$166.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1640

DW1640
MI ITEM #02424340
MFR #DW1640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.78/each(List $191.80)

Overview

Mfr description
DW1640 SELF FEED BIT 3
  • Aggressive spur provides fast material penetraion
  • Optimized cutting geometry provides longer bit life
  • Open tooth design allows for more resharpenings
  • 7/16" Ball groove shank for quick change applications

Specifications

  • Drill Bit Size
    3 in
  • Shank Type
    Quick-Change Hex
  • Shank Size
    7/16 in
  • Series
    50805
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    028874116405
  • Weight
    1.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text