Overview
Mfr description
DW1642 SELF FEED BIT 4-5/8
Specifications
- Drill Bit Size4-5/8 in
- Shank TypeQuick-Change Hex
- Shank Size7/16 in
- Extension CapabilityNo
- Cutting DirectionRight Hand Cut
- UPC_NO028874116429
- Weight2.15 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data