Motion
DW1665

DEWALT
DW1665

Auger or Utility Drill Bit -
Mi Item #02424346
MFR #DW1665
Price$34.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1665

Auger or Utility Drill Bit -
Mi Item #02424346
MFR #DW1665

Mfr description
DW1665 POWER SHIP AUGER BIT 5/8X6
  • Self feed spur for fast material penetration
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.54/each

Specifications

Dimensions

  • Drill Bit Size
    7/16 in
  • Flute Length
    4 in
  • Overall Length
    6 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel Alloy
  • Number Of Cutting Edges
    2
  • Shank Type
    Hex
  • Solid Or Hollow Center
    Hollow
  • UPC_NO
    028874116658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)