Motion
DW1667

DEWALT
DW1667

Auger or Utility Drill Bit -
MI ITEM #02424348
MFR #DW1667
Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1667

Auger or Utility Drill Bit -
MI ITEM #02424348
MFR #DW1667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.66/each

Specifications

Dimensions

  • Drill Bit Size
    3/4 in
  • Flute Length
    4 in
  • Overall Length
    6 in
  • Shank Size
    1/2 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel Alloy
  • Number Of Cutting Edges
    2
  • Shank Type
    Hex
  • Solid Or Hollow Center
    Hollow
  • UPC_NO
    028874116672

Overview

Mfr description
DW1667 POWER SHIP AUGER BIT 3/4X6
  • Self feed spur for fast material penetration
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • 7/16 in Ball groove shank allows for quick bit changes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought