Motion
DW1671

DEWALT
DW1671

Auger or Utility Drill Bit -
MI ITEM #02424352
MFR #DW1671
List Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1671

Auger or Utility Drill Bit -
MI ITEM #02424352
MFR #DW1671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.51/each for your price

Overview

Mfr description
DW1671 POWER SHIP AUGER BIT 1X6
  • Self feed spur for fast material penetration
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • 7/16 in Ball groove shank allows for quick bit changes

Specifications

  • Drill Bit Size
    1 in
  • Material
    Carbon Steel Alloy
  • Bit Type
    Auger Bit
  • Shank Type
    Hex
  • Dual Auger
    No
  • Flute Length
    4 in
  • Overall Length
    6 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Hollow
  • Number Of Cutting Edges
    2
  • Finish Coating
    Uncoated
  • Extension Capability
    No
  • Cutting Direction
    Right Hand
  • UPC_NO
    028874316713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text