Motion
DW1675

DEWALT
DW1675

DeWALT Auger & Utility Drill Bit -
Mi Item #02424356
MFR #DW1675
Price$52.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1675

DeWALT Auger & Utility Drill Bit -
Mi Item #02424356
MFR #DW1675

Mfr description
DW1675 POWER SHIP AUGER BIT 1-3/8X6
  • Self feed spur for fast material penetration
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.82/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Size
    7/16 in

Details

  • Material
    Carbon Steel Alloy
  • UPC_NO
    028874116757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)