Overview
Mfr description
DW1676 POWER SHIP AUGER BIT 1-1/2X6
- Self feed spur for fast material penetration
- Dual cutting edge for maximum durability in nails
- Hardened alloy steel provides superior bit life
- 7/16 in Ball groove shank allows for quick bit changes
Specifications
- MaterialCarbon Steel Alloy
- Overall Length6 in
- Shank Size1/2 in
- UPC_NO028874116764
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data