Motion
DW1684

DEWALT
DW1684

Auger or Utility Drill Bit -
MI ITEM #02424362
MFR #DW1684
List Price$57.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1684

Auger or Utility Drill Bit -
MI ITEM #02424362
MFR #DW1684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.17/each for your price

Overview

Mfr description
DW1684 POWER SHIP AUGER BIT 13/16X17
  • Self feed spur for fast material penetration
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • 7/16 in Ball groove shank allows for quick bit changes

Specifications

  • Drill Bit Size
    13/16 in
  • Material
    Carbon Steel Alloy
  • Bit Type
    Auger Bit
  • Shank Type
    Hex
  • Dual Auger
    Does Not Have a Dual Auger
  • Flute Length
    12 in
  • Overall Length
    17 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Hollow
  • Number Of Cutting Edges
    2
  • Finish Coating
    Uncoated
  • Extension Capability
    Does Not Have Extension Capability
  • Cutting Direction
    Right Hand
  • UPC_NO
    028874116849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text