Motion
DW1685

DEWALT
DW1685

Auger Bit -
MI ITEM #02424363
MFR #DW1685
List Price$59.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1685

Auger Bit -
MI ITEM #02424363
MFR #DW1685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.64/each for your price

Overview

Mfr description
DW1685 POWER SHIP AUGER BIT 7/8X17

Specifications

  • Drill Bit Size
    7/8 in
  • Material
    Carbon Steel Alloy
  • Bit Type
    Auger Bit
  • Shank Type
    Hex
  • Dual Auger
    No
  • Flute Length
    12 in
  • Overall Length
    17 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Hollow
  • Number Of Cutting Edges
    2
  • Finish Coating
    Uncoated
  • Series
    50920
  • Extension Capability
    No
  • Cutting Direction
    Right Hand
  • UPC_NO
    028874116856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text