Motion
DW1686

DEWALT
DW1686

DeWALT Auger & Utility Drill Bit -
MI ITEM #02424364
MFR #DW1686
Price$62.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1686

DeWALT Auger & Utility Drill Bit -
MI ITEM #02424364
MFR #DW1686

Mfr description
DW1686 POWER SHIP AUGER BIT 15/16X17
  • Self feed spur for fast material penetration
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.47/each

Specifications

Dimensions

  • Overall Length
    17 in
  • Shank Size
    7/16 in

Details

  • Material
    Carbon Steel Alloy
  • UPC_NO
    028874116863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)