Motion
DW1687

DEWALT
DW1687

Auger Bit -
Mi Item #02424365
MFR #DW1687
Price$55.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1687

Auger Bit -
Mi Item #02424365
MFR #DW1687

Mfr description
DW1687 POWER SHIP AUGER BIT 1X17
  • Self feed spur for fast material penetration
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.49/each

Specifications

Dimensions

  • Drill Bit Size
    1 in
  • Flute Length
    12 in
  • Overall Length
    17 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Cutting Direction
    Right Hand
  • Dual Auger
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Number Of Cutting Edges
    2
  • Series
    50930
  • Shank Type
    Hex
  • Solid Or Hollow Center
    Hollow
  • UPC_NO
    028874116870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)