Motion
DW1800

DEWALT
DW1800

Hole Saw Arbor or Mandrel, Shank Size: 1/4", Hole Saw Diameter Range of 9/16" to 1-3/16"
MI ITEM #02424371
MFR #DW1800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1800

Hole Saw Arbor or Mandrel, Shank Size: 1/4", Hole Saw Diameter Range of 9/16" to 1-3/16"
MI ITEM #02424371
MFR #DW1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW1800 SHANK MANDREL 1/4
  • DW1810 offers tool-free quick-release collar to prevent hole saws from locking to the mandrel
  • DW1803 and DW1805 offer spring-loaded collar that automatically engages drive pins to prevent hole saws from locking to the mandrel
  • All quick change mandrels feature double set screws with a recessed combination head for quick and easy centering bit changes
  • All quick change mandrels utilize hardened steel construction and have been tested through 15,000+ cycles to deliver jobsite durability
  • DEWALT offers a full range of standard and quick change mandrels for versatility in a wide range of hole saw applications
  • Improved Pilot Bit design gives longer life in all materials

Specifications

  • Min Hole Saw Diameter
    9/16 in
  • Max Hole Saw Diameter
    1-3/16 in
  • Shank Size
    1/4 in
  • Quick Change
    No
  • Built In Pilot
    Built-In Pilot Drill
  • Series
    8762

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text