Overview
Mfr description
DW1904 SPLIT POINT DRILL BIT 1/16(2)
- Pilot Point & Speed Tip starts on contact for clean, accurate holes and
- Eliminates the frustration of bit
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent wearing away
- Note: Sizes 1/16" to 11/64" are split point drill bits
- Std Jobber Length Fractional Sizes Located above the shank to prevent wearing away
Specifications
- Drill Bit Size
- Flute Length
- Finish CoatingGold Oxide
- Overall Length
- Point TypeSplit Point
- Parabolic FlutesNo
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Series50990
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data