Motion
DW1905

DEWALT
DW1905

Jobber Length Drill Bit - 51000 Series, 5/64 in, HSS Material, 1 in Flute, 2 in OAL
MI ITEM #02424379
MFR #DW1905
List Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1905

Jobber Length Drill Bit - 51000 Series, 5/64 in, HSS Material, 1 in Flute, 2 in OAL
MI ITEM #02424379
MFR #DW1905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.58/each for your price

Overview

Mfr description
DW1905 SPLIT POINT DRILL BIT 5/64(2)
  • 135°
  • Split Point

Specifications

  • Drill Bit Size
  • Drilling Depth
    1 in
  • Flute Length
  • Material
    HSS
  • Finish Coating
    Gold Oxide
  • Overall Length
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Shank Diameter
    5/64 in
  • Series
    51000
  • DecimalSize
    0.0781 in
  • Drill Bit Finish
    Gold Ferrous Oxide
  • Drill Bit Material
    High Speed Steel
  • Drill Bit Point Angle
    135 °
  • Shank Shape
    Round
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text