Overview
Mfr description
DW1905B SPLIT POINT DRILL BIT 5/64(12)
- Starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- No-Spin Shank eliminates the frustration of bit spinning in the chuck
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent wearing away
- Note: Sizes 1/16 in to 11/64 in are split point drill bits
Specifications
- Drill Bit Size
- Flute Length
- Finish CoatingGold Oxide
- Overall Length
- Point TypeSplit Point
- Parabolic FlutesNo
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Cutting DirectionRight Hand
- Double MarginNo
- Series51005
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data