Specifications
Dimensions
- Drill Bit Size7/64 in
- Flute Length1-1/2 in
- Overall Length2.62 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingGold Oxide
- Parabolic FlutesNo
- Point TypeSplit Point
- Series51020
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral