Motion
DW1908

DEWALT
DW1908

Jobber Length Drill Bit - 51030 Series, 1/8 in, 1.62 in Flute, 2-3/4 in OAL
MI ITEM #02424385
MFR #DW1908
List Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1908

Jobber Length Drill Bit - 51030 Series, 1/8 in, 1.62 in Flute, 2-3/4 in OAL
MI ITEM #02424385
MFR #DW1908

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.54/each for your price

Overview

Mfr description
DW1908 PILOT POINTDRILL BIT 1/8(2)
  • Starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-Spin Shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • Note: Sizes 1/16" to 11/64" are split point drill bits

Specifications

  • Drill Bit Size
  • Flute Length
  • Finish Coating
    Gold Oxide
  • Overall Length
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Series
    51030
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text