Motion
DW1908B

DEWALT
DW1908B

Jobber Length Drill Bit - 51035 Series, 1/8 in, 1.62 in Flute, 2-3/4 in OAL
Mi Item #02424386
MFR #DW1908B
Price$3.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1908B

Jobber Length Drill Bit - 51035 Series, 1/8 in, 1.62 in Flute, 2-3/4 in OAL
Mi Item #02424386
MFR #DW1908B

Mfr description
DW1908B PILOT POINTDRILL BIT 1/8(12)
  • Starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-Spin Shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.78/each

Specifications

Dimensions

  • Drill Bit Size  
    1/8 in
  • Flute Length  
    1.62 in
  • Overall Length  
    2-3/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Parabolic Flutes
    No
  • Point Type
    Split Point
  • Series
    51035
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)