Overview
Mfr description
DW1911B PILOT POINTDRILL BIT 11/64(12)
Specifications
- Drill Bit Size
- Flute Length
- Finish CoatingGold Oxide
- Overall Length
- Point TypeSplit Point
- Parabolic FlutesNo
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Series51065
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data