Motion
DW1922B

DEWALT
DW1922B

Jobber Length Drill Bit - 51175 Series, 11/32 in, 3.44 in Flute, 4-3/4 in OAL
MI ITEM #02424414
MFR #DW1922B
Your Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1922B

Jobber Length Drill Bit - 51175 Series, 11/32 in, 3.44 in Flute, 4-3/4 in OAL
MI ITEM #02424414
MFR #DW1922B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.08/each(List $11.59)

Overview

Mfr description
DW1922B PILOT POINTDRILL BIT 11/32(6)
  • Starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-Spin Shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • Note: sizes 1/16" to 11/64" are split point drill bits

Specifications

  • Drill Bit Size
  • Flute Length
  • Finish Coating
    Gold Oxide
  • Overall Length
  • Point Type
    Pilot Point
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Series
    51175
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text