Motion
DW1924

DEWALT
DW1924

Jobber Length Drill Bit - 51190 Series, 3/8 in, 3.62 in Flute, 5 in OAL
MI ITEM #02424417
MFR #DW1924
Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1924

Jobber Length Drill Bit - 51190 Series, 3/8 in, 3.62 in Flute, 5 in OAL
MI ITEM #02424417
MFR #DW1924

Mfr description
DW1924 PILOT POINTDRILL BIT 3/8
  • Starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-Spin Shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.64/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Flute Length  
    3.62 in
  • Overall Length  
    5 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Parabolic Flutes
    No
  • Point Type
    Pilot Point
  • Series
    51190
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)