Motion
DW1927

DEWALT
DW1927

Jobber Length Drill Bit - 51220 Series, 27/64 in, 3.94 in Flute, 5-1/2 in OAL
MI ITEM #02424423
MFR #DW1927
List Price$21.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1927

Jobber Length Drill Bit - 51220 Series, 27/64 in, 3.94 in Flute, 5-1/2 in OAL
MI ITEM #02424423
MFR #DW1927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.11/each for your price

Overview

Mfr description
DW1927 PILOT POINTDRILL BIT 27/64
  • Starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-Spin Shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • Note: sizes 1/16" to 11/64" are split point drill bits

Specifications

  • Drill Bit Size
  • Flute Length
  • Finish Coating
    Gold Oxide
  • Overall Length
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    3/8 in
  • Series
    51220
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text