Motion
DW1929

DEWALT
DW1929

Reduced Shank Drill Bit - 29/64 in, Gold Oxide Finish, 3/8 in Shank Dia., 5-3/4 in OAL
MI ITEM #02424427
MFR #DW1929
List Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1929

Reduced Shank Drill Bit - 29/64 in, Gold Oxide Finish, 3/8 in Shank Dia., 5-3/4 in OAL
MI ITEM #02424427
MFR #DW1929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.83/each for your price

Overview

Mfr description
DW1929 PILOT POINTDRILL BIT 29/64

Specifications

  • Drill Bit Size
    29/64 in
  • Flute Length
    4.19 in
  • Finish Coating
    Gold Oxide
  • Shank Diameter
    3/8 in
  • Overall Length
    5-3/4 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    51240
  • UPC_NO
    028877324029
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text