Motion
DW1930

DEWALT
DW1930

Jobber Length Drill Bit - 51250 Series, 15/32 in, 4.31 in Flute, 3.88 in OAL
Mi Item #02424429
MFR #DW1930
Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1930

Jobber Length Drill Bit - 51250 Series, 15/32 in, 4.31 in Flute, 3.88 in OAL
Mi Item #02424429
MFR #DW1930

Mfr description
DW1930 PILOT POINTDRILL BIT 15/32
  • Starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-Spin Shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.53/each

Specifications

Dimensions

  • Drill Bit Size  
    15/32 in
  • Flute Length  
    4.31 in
  • Overall Length  
    3.88 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Series
    51250
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)