Motion
DW1930B

DEWALT
DW1930B

Jobber Length Drill Bit - 51255 Series, 15/32 in, 4.31 in Flute, 3.88 in OAL
MI ITEM #02424430
MFR #DW1930B
Your Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1930B

Jobber Length Drill Bit - 51255 Series, 15/32 in, 4.31 in Flute, 3.88 in OAL
MI ITEM #02424430
MFR #DW1930B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.50/each(List $22.42)

Overview

Mfr description
DW1930B PILOT POINTDRILL BIT 15/32(6)

Specifications

  • Drill Bit Size
  • Flute Length
  • Finish Coating
    Gold Oxide
  • Overall Length
  • Point Type
    Pilot Point
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Series
    51255
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought