Motion
DW1931

DEWALT
DW1931

Reduced Shank Drill Bit - 31/64 in, Gold Oxide Finish, 3/8 in Shank Dia., 5.88 in OAL
Mi Item #02424431
MFR #DW1931
Price$27.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1931

Reduced Shank Drill Bit - 31/64 in, Gold Oxide Finish, 3/8 in Shank Dia., 5.88 in OAL
Mi Item #02424431
MFR #DW1931

Mfr description
DW1931 PILOT POINTDRILL BIT 31/64
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.35/each

Specifications

Dimensions

  • Drill Bit Size
    31/64 in
  • Flute Length
    4.38 in
  • Overall Length
    5.88 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Series
    51260
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    028877324043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)