Motion
DW1956

DEWALT
DW1956

Jobber Length Drill Bit Set - High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 16 Pieces
MI ITEM #02424435
MFR #DW1956
Price$59.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1956

Jobber Length Drill Bit Set - High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 16 Pieces
MI ITEM #02424435
MFR #DW1956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.33/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Largest Drill Bit Size
    0.5000 in
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    16
  • Parabolic Flutes
    No
  • Point Type
    Pilot Point
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    028877331089

Overview

Mfr description
DW1956 PILOT POINT 1/2 SET-16PC
  • Connectable accessory storage system to optimize storage space
  • Patented bit-bar design allows easy removal of bits and customizable placement
  • Clear lid allows you to easily see contents at glance
  • Clip latch for secure closing
  • Small Bulk Storage size fits inside the Small and Medium ToughCase+ (sold separately) - Ideal for organizing loose bits
  • Titanium PILOT POINT for 2X longer life
  • Titanium coating for long life
  • Proprietary PILOT POINT tip starts on contact and eliminates walking
  • For high-performance drilling in metal and wood
  • No-spin shanks help to prevent the bit from slipping in the drill chuck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought