Overview
Mfr description
DW2001 #1 PHILLIPS INSERT BIT TIP
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StylePhillips
- Bit Tip Size#1
- Tamper ResistantNot Tamper-Resistant
- Overall Length1 in
- UPC_NO028874020016
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data