Overview
Mfr description
DW2002B25 #2 PHILLIPS INSERT BIT TIP
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StylePhillips
- Bit Tip Size#2
- Tamper ResistantNot Tamper-Resistant
- Double EndedSingle-Ended
- Overall Length1 in
- Ball EndStraight End
- UPC_NO028877364988
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data