Motion
DW2015

DEWALT
DW2015

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Slotted
Mi Item #02424461
MFR #DW2015
Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2015

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Slotted
Mi Item #02424461
MFR #DW2015

Mfr description
DW2015 #6 SLOTTED 2 POWER BIT
  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.16/each

Specifications

Dimensions

  • Bit Tip Size
    #6
  • Overall Length
    2 in

Details

  • Bit Tip Style
    Slotted
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Steel
  • Number Of Bits Included
    1
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    028877338361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)