Specifications
Dimensions
- Bit Tip Size#1
- Overall Length2 in
Details
- Bit Tip StylePhillips
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number028874020214
- Number Of Bits Included1
- Tamper ResistantNot Tamper-Resistant
- UPC_NO028874020214
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)