Motion
DW2024

DEWALT
DW2024

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #2, #8 (Slotted) Bit Tip Size, Individual Bit
Mi Item #02424473
MFR #DW2024
Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2024

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #2, #8 (Slotted) Bit Tip Size, Individual Bit
Mi Item #02424473
MFR #DW2024

Mfr description
DW2024 #2/#8 DOUBLE ENDED POWER BIT
  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.07/each

Specifications

Dimensions

  • Bit Tip Size
    #2, #8 (Slotted)

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Phillips, Slotted
  • Double Ended
    Double-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    028874020245
  • Tamper Resistant
    Not Tamper-Resistant
  • Type
    Double Ended Screwdriver Power Bit
  • UPC_NO
    028874020245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)