Motion
DW2024B

DEWALT
DW2024B

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #2, #8 (Slotted) Bit Tip Size, Individual Bit
MI ITEM #02424474
MFR #DW2024B
Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2024B

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #2, #8 (Slotted) Bit Tip Size, Individual Bit
MI ITEM #02424474
MFR #DW2024B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.09/each

Specifications

Dimensions

  • Bit Tip Size
    #2, #8 (Slotted)

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Phillips, Slotted
  • Double Ended
    Double-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Alloy Steel
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    028874620247

Overview

Mfr description
DW2024B #2/#8 DOUBLE ENDED POWER BIT
  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought