Specifications
Dimensions
- Bit Tip Size#2
Details
- Ball EndStraight End
- Bit Tip StylePhillips
- Double EndedDouble-Ended
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number028874020290
- Tamper ResistantNot Tamper-Resistant
- UPC_NO028874020290
Overview
Mfr description
DW2029 #2 DOUBLE END BIT (5 PK)
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability