Motion
DW2032

DEWALT
DW2032

Screwdriver Bit or Set - Bit Tip Style: Phillips, #2 Bit Tip Size, Individual Bit
Mi Item #02424482
MFR #DW2032
Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2032

Screwdriver Bit or Set - Bit Tip Style: Phillips, #2 Bit Tip Size, Individual Bit
Mi Item #02424482
MFR #DW2032

Mfr description
DW2032 #2 PHILLIPS 3-1/2 POWER BIT
  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.15/each

Specifications

Dimensions

  • Bit Tip Size
    #2
  • Overall Length
    3-1/2 in
  • Shank Diameter
    1 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Phillips
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    028874020320
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    028874020320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)