Motion
DW2045

DEWALT
DW2045

Holder - For Use With: Screwdriver, 3 in
Mi Item #02424489
MFR #DW2045
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2045

Holder - For Use With: Screwdriver, 3 in
Mi Item #02424489
MFR #DW2045

Mfr description
DW2045 MAGNETIC BIT HOLDER
  • Shock-resistant tool steel for maximum durability
  • Extra-strength magnet for superior bit retention
  • Heat-treated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Size
    3 in

Details

  • Accessory Type
    Holder
  • Features & Benefits
    • Shock-resistant tool steel for maximum durability• Extra-strength magnet for superior bit retention• Heat-treated• resists breakage and wear• Extra-strength magnet for superior bit retention• Heat-treated• resists breakage and wear
  • For Use With
    Screwdriver
  • UPC_NO
    028874020450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)