Specifications
Dimensions
- Overall Length6 in
- Shank Diameter1/4 in
Details
- Individual Bit Or Bit SetIndividual Bit
- MaterialHeat-Treated Steel
- TypeDrive Guide
- UPC_NO028874020559
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)