Motion
DW2068

DEWALT
DW2068

Screwdriver Bit or Set - Bit Tip Style: Hex, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in Bit Tip Size, Number of Bits Included: 9, Bit Set
Mi Item #02424509
MFR #DW2068
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2068

Screwdriver Bit or Set - Bit Tip Style: Hex, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in Bit Tip Size, Number of Bits Included: 9, Bit Set
Mi Item #02424509
MFR #DW2068

Mfr description
DW2068 HEX BIT TIP SET 9PC
  • S2 Modified Bits For Increased Durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.24/each

Specifications

Dimensions

  • Bit Tip Size
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
  • Overall Length
    1 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Hex
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Number Of Bits Included
    9
  • Number Of Pieces
    9
  • Tamper Resistant
    Not Tamper-Resistant
  • Type
    Hex Bit Set
  • UPC_NO
    028877338408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)