Specifications
Dimensions
- Bit Tip Size#2
- Overall Length1 in
Details
- Bit Tip StylePhillips
- Individual Bit Or Bit SetIndividual Bit
- Tamper ResistantNot Tamper-Resistant
- UPC_NO028874021051
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)