Motion
DW2115

DEWALT
DW2115

Power Screwdriver Bit or Set - Number of Bits Included: 5, Bit Tip Style: Phillips
Mi Item #02424518
MFR #DW2115
Price$10.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2115

Power Screwdriver Bit or Set - Number of Bits Included: 5, Bit Tip Style: Phillips
Mi Item #02424518
MFR #DW2115

Mfr description
DW2115 BIT #2 PHILLIPS LONG
  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.94/pk

Specifications

Dimensions

  • Bit Tip Size
    #2
  • Overall Length
    2 in

Details

  • Bit Tip Style
    Phillips
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    028874021150
  • Number Of Bits Included
    5
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    028874021150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)