Motion
DW2161

DEWALT
DW2161

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, Square, #1 Phillips, #1 Square, #10 Slotted, #2 Phillips, #2 Square, #3 Phillips, #3 Square, #6 Slotted, #8 Slotted Bit Tip Size, Number of Bits Included: 17, Bit Set
Mi Item #02424522
MFR #DW2161
Price$32.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2161

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, Square, #1 Phillips, #1 Square, #10 Slotted, #2 Phillips, #2 Square, #3 Phillips, #3 Square, #6 Slotted, #8 Slotted Bit Tip Size, Number of Bits Included: 17, Bit Set
Mi Item #02424522
MFR #DW2161

Mfr description
DW2161 SCREWDRIVING SET 21PC
  • Connectable accessory storage system to optimize storage space
  • Patented bit-bar design allows easy removal of bits and customizable placement
  • Clear lid allows you to easily see contents at glance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.61/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #1 Square, #10 Slotted, #2 Phillips, #2 Square, #3 Phillips, #3 Square, #6 Slotted, #8 Slotted
  • Overall Length
    1 in, 2 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Phillips, Slotted, Square
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Number Of Bits Included
    17
  • Tamper Resistant
    Not Tamper-Resistant
  • Type
    Screwdriving Set with Tough Case
  • UPC_NO
    028874121614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)