Motion
DW2202

DEWALT
DW2202

Screwdriver Bit or Set - Bit Tip Style: Square, #2 Bit Tip Size, Individual Bit
MI ITEM #02424532
MFR #DW2202
Your Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2202

Screwdriver Bit or Set - Bit Tip Style: Square, #2 Bit Tip Size, Individual Bit
MI ITEM #02424532
MFR #DW2202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.55/each(List $4.09)

Overview

Mfr description
DW2202 # 2 SQUARE RECESS BIT TIP (2 PK
  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Square
  • Bit Tip Size
    #2
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    1 in
  • Ball End
    Straight End
  • Manufacturer Upc Number
    028874022027
  • UPC_NO
    028874022027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text