Overview
Mfr description
DW2215 #2/#2 DOUBLE END RECESS BIT (3)
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StylePhillips, Square
- Bit Tip Size#2
- Tamper ResistantNot Tamper-Resistant
- Double EndedDouble-Ended
- Ball EndStraight End
- UPC_NO028874122154
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data