Motion
DW2218B

DEWALT
DW2218B

Nut Driver - Solid Shank Style, 1/4 in Hex Size, 1-7/8 in Shank Length, 1-7/8 in Overall Length
MI ITEM #02424547
MFR #DW2218B
Your Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2218B

Nut Driver - Solid Shank Style, 1/4 in Hex Size, 1-7/8 in Shank Length, 1-7/8 in Overall Length
MI ITEM #02424547
MFR #DW2218B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$3.41/each(List $4.77)

Overview

Mfr description
DW2218B MAGNETIC SOCKET DRIVER
  • Impact Driver Rated Socket Adaptors - Best In Class Durability

Specifications

  • Hex Size
    1/4 in
  • Shank Style
    Solid
  • Shank Length
    1-7/8 in
  • Overall Length
    1-7/8 in
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking
  • Manufacturer Upc Number
    28874622128
  • UPC_NO
    028874622180
  • Country of Origin
    China
  • Length
    2.0000 in
  • Number Of Pieces
    1
  • Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text